This item is Discontinued.

Generac Generic UB1250 12 V; 5 A Sealed Lead Acid Batteries UB1250

Generic UB1250 12 V; 5 A Sealed Lead Acid Batteries (Discontinued)

  • Mfr # UB1250
  • Zoro # G203915658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB1250
Zoro #
G203915658
UPC #
-
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • UB1250 sla battery
  • 12v 5ah battery and charger combo
  • Electric scooter battery
  • Emergency exit lighting battery
Specifications
  • Voltage: 12 V
  • Amperage: 5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.