Zoro Homepage

GP 120 V Gas/LP Portable Generator 7500 W

  • Mfr # 8011

  • Zoro # G516139031


product price: $1,509.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Use With
Portable Generators
Length
22.5 in
Height
33 in
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011
Zoro #
G516139031
UPC #
696471103939
Country of Origin
Viet Nam

Dimensions

Length
22.5 in
Height
33 in
Width
26.5 in

Details

For Use With
Portable Generators
Item
Generators/Accssories

Description

Amps: 62.5, Brand Name: Generac, CARB Compliant: No, CO Shutdown: , Engine Displacement: 420, Engine Type: OHV, Fuel Gauge: Yes, Fuel Tank Capacity: 7.5, Low Oil Shutdown: Yes, Number of Outlets: , Product Type: Generator, Sub Brand: GP, Volts: 120, Wheel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.