Shop GENERAC

Home Standdy Generator

  • Mfr # 7260
  • Zoro # G524159359

product price: 
$
9,191.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Rated Voltage
240V AC
Natural Gas (NG) Consumption @ Full Load
311 cfh
Maximum Fuel Pressure - Propane (LPG)
10 in wc
Overall Height
30 11/16 in
Engine Displacement
997 cc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7260
Zoro #
G524159359
UPC #
696471103724
Country of Origin
United States

Dimensions

Overall Height
30 11/16 in
Overall Length
46 3/8 in
Overall Width
26 5/16 in
Wire Rope Length
46 3/8 in
Length
46 3/8 in

Details

Rated Voltage
240V AC
Natural Gas (NG) Consumption @ Full Load
311 cfh
Maximum Fuel Pressure - Propane (LPG)
10 in wc
Engine Displacement
997 cc
Main Circuit Breaker
100 A
Safety Features
High Temperature Shutdown, Low Oil Shutdown
Standards
ANSI Z21.75, cETLus, CSA 6.27, IFGC, NFPA 54, UL 2200
Natural Gas (NG) Consumption @ 1/2 Load
221 cfh
Power Factor
1
Noise Level
67 dB
Engine Type
OHV
Engine Brand
Generac
Phase
Single
Fuel Type
Natural Gas/Propane
Enclosure Material
Aluminum
Battery CCA Rating
310 CCA
Engine Speed
3,600 RPM
Rated Frequency
60 Hz
Maximum Fuel Pressure - Natural Gas (NG)
3.5 in wc
Propane (LPG) Consumption @ Full Load
135 cfh
Rated Current @ 240V AC - Natural Gas (NG)
88 A
Starter Type
12V DC
Item
Standby Generator
Engine Oil Capacity
2.2 qt
Running Wattage - Natural Gas (NG)
21 kW
Battery Group Number
Group BTX20L
Propane (LPG) Consumption @ 1/2 Load
89 cfh
Includes
Electronic Governor, Hydraulic Lifters, Oil Level Sensor, Power Zone(TM) 200 Controller, Sound Attenuated Enclosure, System Status and Maintenance Interval LED Indicators
Engine Cooling
Air
Running Wattage - Propane (LPG)
22 kW
Manufacturer Warranty
5 yr Limited

Description

Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 21 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 88 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch Not Applicable, CARB Compliant Yes, Overall Length 46 3/8 in, Overall Width 26 5/16 in, Overall Height 30 11/16 in, Engine Speed 3,600 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.