Home Standdy Generator

  • Mfr # 7326
  • Zoro # G624159211
product price: 
$
11,310.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Rated Frequency
60 Hz
Transfer Switch Current Rating
200 A
Manufacturer Warranty
5 yr Limited
Engine Cooling
Air
Maximum Fuel Pressure - Natural Gas (NG)
3.5 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7326
Zoro #
G624159211
UPC #
696471104745
Country of Origin
United States

Dimensions

Overall Height
30 11/16 in
Overall Width
26 5/16 in
Overall Length
46 7/16 in
Wire Rope Length
46 7/16 in
Length
46 7/16 in

Details

Rated Frequency
60 Hz
Transfer Switch Current Rating
200 A
Manufacturer Warranty
5 yr Limited
Engine Cooling
Air
Maximum Fuel Pressure - Natural Gas (NG)
3.5 in wc
Engine Displacement
997 cc
Engine Brand
Generac
Main Circuit Breaker
100 A
Phase
Single
Propane (LPG) Consumption @ Full Load
135 cfh
Battery Group Number
Group BTX20L
Service Rated Transfer Switch
Yes
Natural Gas (NG) Consumption @ 1/2 Load
197 cfh
Running Wattage - Natural Gas (NG)
22.5 kW
Includes
Electronic Governor, Hydraulic Lifters, Oil Level Sensor, Power Zone(TM) 200 Controller, Sound Attenuated Enclosure, System Status and Maintenance Interval LED Indicators
Item
Standby Generator
Natural Gas (NG) Consumption @ Full Load
291 cfh
Engine Oil Capacity
2.2 qt
Running Wattage - Propane (LPG)
24 kW
Safety Features
High Temperature Shutdown, Low Oil Shutdown
Propane (LPG) Consumption @ 1/2 Load
89 cfh
Battery CCA Rating
310 CCA
Enclosure Material
Aluminum
Starter Type
12V DC
Maximum Fuel Pressure - Propane (LPG)
10 in wc
Standards
ANSI Z21.75, cETLus, CSA 6.27, IFGC, NFPA 54, UL 2200
Engine Type
OHV
Rated Voltage
240V AC
Fuel Type
Natural Gas/Propane
Rated Current @ 240V AC - Natural Gas (NG)
94 A
Power Factor
1
Engine Speed
3,600 RPM
Noise Level
67 dB

Description

Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 22.5 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 94 A, Transfer Switch Included Yes, Transfer Switch Current Rating 200 A, Service Rated Transfer Switch Yes, CARB Compliant Yes, Overall Length 46 7/16 in, Overall Width 26 5/16 in, Overall Height 30 11/16 in, Engine Speed 3,600 RPM, Includes Battery No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews