Zoro Homepage

HomeLink Upgradeable 30 Amp Manual Transfer Switch

  • Mfr # 6852

  • Zoro # G605619123


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Mounting
Flush
Height
15.8 in
Enclosure Material
NEMA 1
Voltage
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6852
Zoro #
G605619123
UPC #
696471068528
Country of Origin
United States

Dimensions

Depth
4 in
Height
15.8 in

Details

Item
Transfer Switch
Mounting
Flush
Enclosure Material
NEMA 1
Voltage
120/240V
NEMA Receptacle Configuration
NEMA L14-30R
Max. Amps
30A
Number of Circuits
08-Jun

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.