HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box

  • Mfr # 48469

  • Zoro # G704087922


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Assembled Weight
27.5 lbs
Restrictions
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48469
Zoro #
G704087922
UPC #
696471068542
Country of Origin
China

Details

Item
Prewired Manual Transfer Switch Kit
Assembled Weight
27.5 lbs
Restrictions
No

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.

Features
  • Prewired for quick, easy installation
  • Accepts standard, tandem, GFCI and Arc Fault breakers
  • 8 circuits, expandable to 10 circuits
Specifications
  • Circuits (qty. ): 8
  • Amps: 30
  • Dimensions W x D x H (in. ): 15 2/5 x 15 4/5 x 4
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.