Liquid Cooled Standby Generator

  • Mfr # XG08045CNAX
  • Zoro # G024450772
product price: 
$
33,619.00
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Natural Gas/Propane
Running Wattage - Natural Gas (NG)
80 kW
Noise Level
64 dB
Manufacturer Warranty
5 yr
Minimum Fuel Pressure - Propane (LPG)
1.74 kPa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XG08045CNAX
Zoro #
G024450772
UPC #
696471107630
Country of Origin
United States

Dimensions

Overall Width
33 5/8 in
Overall Height
51 3/16 in
Overall Length
104 13/16 in
Wire Rope Length
104 13/16 in
Length
104 13/16 in

Details

Fuel Type
Natural Gas/Propane
Running Wattage - Natural Gas (NG)
80 kW
Noise Level
64 dB
Manufacturer Warranty
5 yr
Minimum Fuel Pressure - Propane (LPG)
1.74 kPa
Rated Current @ 120V AC - Propane (LPG)
226 A
Enclosure Material
Aluminum
Engine Brand
Generac
Phase
Three
Natural Gas (NG) Consumption @ Full Load
1,270 cfh
Running Wattage - Propane (LPG)
75 kW
Rated Current @ 240V AC - Propane (LPG)
226 A
Engine Cooling
Liquid
Rated Frequency
60 Hz
Engine Oil Capacity
11.6 qt
Rated Current @ 120V AC - Natural Gas (NG)
241 A
Propane (LPG) Consumption @ 1/2 Load
7.9 gph
Standards
CSA, EGSA, NEMA
Wi-Fi Equipped
Yes
Propane (LPG) Consumption @ Full Load
14.2 gph
Item
Liquid Cooled Standby Generator
Battery CCA Rating
600 CCA
12V DC Battery Charger
No
Engine Speed
1,800 RPM
Natural Gas (NG) Consumption @ 1/2 Load
698 cfh
Engine Displacement
23 cu m
Minimum Fuel Pressure - Natural Gas (NG)
0.87 kPa
Battery Group Number
27
Maximum Fuel Pressure - Propane (LPG)
3.48 kPa
Rated Current @ 240V AC - Natural Gas (NG)
241 A
Rated Voltage
120/208V AC
Maximum Fuel Pressure - Natural Gas (NG)
3.48 kPa

Description

Liquid Cooled Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 80 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 241 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch Not Applicable, CARB Compliant Yes, Overall Length 104 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews