Generac
Mobile Portable Generator, 28.5 gal., Ultra Low Sulfur Diesel
- Zoro #: G3294900
- Mfr #: MDG250DF4-STD
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Fuel Type: Ultra Low Sulfur Diesel
- Generator Engine Brand: Generac
- Generator Voltage: 12VDC
- Item: Portable Generator
- Series: Mobile
- kVA Rating: 250
- Fuel Tank Capacity: 28.5 gal.
- Run Time @ Full Load: 24 hr.
$138,934.33
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Subtotal: $138,934.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #MDG250DF4-STD Specifications
- Zoro #: G3294900
- Mfr #: MDG250DF4-STD
- Generator Fuel Type: Ultra Low Sulfur Diesel
- Generator Engine Brand: Generac
- Generator Voltage: 12VDC
- Item: Portable Generator
- Series: Mobile
- kVA Rating: 250
- Fuel Tank Capacity: 28.5 gal.
- Run Time @ Full Load: 24 hr.
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- Hazardous material
Reviews of Generac #MDG250DF4-STD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC 6500 Watt GP Portable Generator, 7.0 gal., Gasoline 7681
- GENERAC Generator Cord 30Amp 20' 6112
- GENERAC 5500 Watt GP5500 Portable Generator, 7.2 gal., Gasoline 5939
- GENERAC 3600 Watt GP Portable Generator, 3.8 gal, Gasoline 7678
- GENERAC 3000 Watt IQ Portable Inverter Generator, 2.6 gal., Gasoline 7127
- GENERAC 15,000 Watt GP15000E Portable Generator, 16.0 gal., Gasoline 5734
- PULSAR PRODUCTS GENERATOR DUAL-FUEL; 10,000W PEAK; 8,000W RATED PG10000B16
- IMPERIAL INDUSTRIAL SUPPLY DuroMax XP10000EH 10,000-Watt 439cc Electric Start Dual Fuel Hybrid Portable Generator XP10000EH
- SPORTSMAN SERIES Portable Generator, 1.2 gal., Gasoline GEN1000
- GENERAC Generac®CO-Sense„¢ Portable Generator W/ Recoil Start, Gasoline, 6500 Rated Watts 7680
- BN PRODUCTS Inverter Generator, 7200W Rated Power, Electric Start BNG8000iD
- Generac Portable Generators