Shop GENERAC

Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A

  • Mfr # 7721

  • Zoro # G610070568


product price: 
$
624.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Generac
Fuel Type
Gasoline
Surge Watts
4,500 W
Rated Voltage
120V AC
Starter Type
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7721
Zoro #
G610070568
UPC #
696471108606
Country of Origin
United States

Dimensions

Wheel Size
8 in
Overall Length
24 in
Overall Width
22 1/2 in
Overall Height
21 5/16 in
Wire Rope Length
24 in
Length
24 in

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,600 W
Surge Watts
4,500 W
Rated Voltage
120V AC
Starter Type
Electric
Generator Amps
30 A
Generator Run Time @ 1/2 Load
9.3 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Engine Alternator
AVR
Fuel Tank Capacity
3.7 gal
Engine Displacement
212 cc
Parallel Configuration Capable
No
Cylinder Material
Steel
Wheel Type
Never Flat
Engine Type
OHV
Includes Wheel Kit
Yes
Engine Oil Capacity
0.63 qt
Rated Frequency
60 Hz
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Engine Oil Type
10W-30/SAE30
Generator Technology
Conventional
Safety Features
Automatic Voltage Regulator (AVR), Low Oil Shutdown
Handle Type
Folding
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Running Wattage - Gasoline/Diesel
3,600 W
Weight
104.7 lb
Maximum Current @ 120V AC - Gasoline/Diesel
30 A
Includes GFCI Outlets
No
Includes Fuel Gauge
Yes
Outlets Included
(2) 5-20R Duplex, L5-30R
Run Time @ 1/2 Load - Gasoline/Diesel
11.5 hr
Manufacturer Warranty
2 yr Limited (Commercial), 3 yr Limited (Residential)
Starting Wattage - Gasoline/Diesel
4,500 W
Generator Starter Type
Recoil
Generator Engine Brand
Generac
Generator Voltage
120V AC
Generator Fuel Type
Gasoline

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,600 W, Starting Wattage - Gasoline/Diesel 4,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.5 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included (2) 5-20R Duplex, L5-30R

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.