Zoro Homepage

Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC

  • Mfr # 7713

  • Zoro # G912845635


product price: $1,089.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Engine Brand
Generac
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7713
Zoro #
G912845635
UPC #
696471108286
Country of Origin
Viet Nam

Dimensions

Overall Width
27 in
Extended Length
45 5/16 in
Overall Length
27 3/16 in
Overall Height
26 1/2 in
Wheel Size
9.5 in

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 6,500 W, Starting Wattage - Gasoline/Diesel 8,125 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 54.2 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.5 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.