
Portable Generator, Gasoline/Liquid Propane, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start (Discontinued)
- Mfr # 7162
- Zoro # G708104205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7162
Zoro #
G708104205
UPC #
696471085778
Country of Origin
United States
Details
Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
8,000 W
Surge Watts
10,000 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
66.6/33.3
Generator Run Time @ 1/2 Load
9.5 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Description
This compact, yet durable generator offers premium quality power that is ideal for emergency backup power and jobsites The GENERAC OHV engine with splash lubrication provides a long engine life Single touch electric start provides hasslefree startup, battery included Idle control reduces noise and conserves fuel for extended runtimes Low oil level shutdown automatically safeguards engine from damage Lighted PowerBar easily monitors power usage Hour meter tracks usage and monitors maintenance cycles Large capacity steel fuel tank with incorporated fuel gauge provides durability and extended runtimes Covered outlets provide added protection from the environment and rugged working conditions CSA certified
Restrictions
WARNING:
This product can expose you to chemicals including Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.