Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERMATE 120 V Gas Portable Generator 7500 W

  • Mfr # 8030

  • Zoro # G216138990


product price: $1,229.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Portable Generators
Height
23 in
Length
32.7 in
Width
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8030
Zoro #
G216138990
UPC #
696471077827
Country of Origin
United States

Dimensions

Height
23 in
Length
32.7 in
Width
26.4 in

Details

For Use With
Portable Generators
Item
Generators/Accssories

Description

Amps: 62.5, Brand Name: Generac, CARB Compliant: No, CO Shutdown: No, Engine Displacement: 420, Engine Type: OHV, Fuel Gauge: Yes, Fuel Tank Capacity: 8, Low Oil Shutdown: Yes, Number of Outlets: , Product Type: Generator, Sub Brand: POWERMATE, Volts: 120

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.