Generac
Stainless Steel Fuel Lines, Silver
- Zoro #: G7209072
- Mfr #: 6516
Hover or click to zoom Tap to zoom
$231.31
- Item: Stainless Steel Fuel Lines
- For Use With: Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034
- Dimensions: 4 in W x 4 in L x 24 in H
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $231.31
Generac #6516 Specifications
- Zoro #: G7209072
- Mfr #: 6516
- Item: Stainless Steel Fuel Lines
- For Use With: Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034
- Dimensions: 4 in W x 4 in L x 24 in H
- Color: Silver
- Accessory Type: Stainless Steel Fuel Lines
- Country of Origin (subject to change): United States
Description
Stainless Steel Fuel Lines, 4 in W x 4 in L x 24 in H, Silver, For Use With Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034
Reviews of Generac #6516
Explore more
- GENERAC Spill Box for Diesel Generator 6502
- GENERAC Maintenance Kit, For Generac QuietSource 5658
- GENERAC Generator Maintenance Kit 6571
- GENERAC Stainless Steel Fuel Lines, Silver 6513
- GENERAC Generator Cold Weather Kit 7101
- GENERAC Automatic Transfer Switch, 208V, 24-1/8InH RTSN100G3
- GENERAC Maintenance Kit, For 5518 5662
- CEP Extension Cord, 50ft, 12/4, 20A, SOW, Black 1011
- Generac Generator Accessories