Generac
Standby Generator, Natural Gas, Three Phase, 48kW, Liquid Cooled
Mfr # RG04845GNAX
Zoro # G2183679
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,386.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 173.0
- Generator Voltage 120V AC/208V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- GENERAC Standby Generator, Liquid Propane/Natural Gas, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Standby Generator, Liquid Propane/Natural Gas, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Liquid Propane/Natural Gas, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Standby Generator, Liquid Propane/Natural Gas, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- Generac Standby Generators