This item is Discontinued.

Generac Walk Behind String Trimmer, 160cc, 4.92 HP TRM67GMNTDX2OF2

Walk Behind String Trimmer, 160cc, 4.92 HP (Discontinued)

  • Mfr # TRM67GMNTDX2OF2
  • Zoro # G3890461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM67GMNTDX2OF2
Zoro #
G3890461
UPC #
696471000603
Country of Origin
United States

Dimensions

Cutting Width
22"
Wheel Dia.
14 in
Line Diameter
0.080"

Details

Item
Walk Behind String Trimmer
Engine
Briggs and Stratton
Engine Displacement
160cc
Fuel Tank Capacity
0.27 gal
Line Advance
Bump
Drive Type
Push
HP
5
Anti Vibration Handle
No

Description

Walk Behind String Trimmer, Cutting Width 22 In., Drive Type Push, Engine Displacement 160cc, Fuel Tank Capacity 0.27 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.