30 gal Trash Bags, 16 in x 35 in, Wet-Strength, Kraft

  • Mfr # BAG RBR30105BO

  • Zoro # G4077970


product price:  $62.19
/pk 50, $1.24/ea

Key Features

Capacity
30 gal
Strength Rating
Wet-Strength
Bag Closure Type
Open-Face
Material
Paper
Size
16 in x 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG RBR30105BO
Zoro #
G4077970
UPC #
30076955692141
Country of Origin
United States

Dimensions

Size
16 in x 35 in
Height
35 in
Width
16 in

Details

Capacity
30 gal
Strength Rating
Wet-Strength
Bag Closure Type
Open-Face
Material
Paper
Color
Kraft
Item
Trash Bags
Seal
Flat
Bag Product Grouping
Biodegradable
Application
Yard Waste
Bags Per Roll
50
Features
Self-Standing

Description

Make yardwork a little more pleasant with these value-priced bags. Paper grocery-bag-style design allows you to stand the bag, open, for added convenience. Tough Kraft construction ensures that sticks, twigs and leaves stay where you place them.


  • Value-priced.
  • Self-standing for added convenience.
  • Tough Kraft construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.