Shop MEGACHEF
See all product information
Create Account
10.5 x 5.75 Inch Rectangle Bamboo Waste Basket
- Mfr # 750122167M
- Zoro # G322980315
product price:Â
$
26.15
/ea
Key Features
Color
Brown
Height
10 in
Overall Width
5-3/4 in
Material
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122167M
- Zoro #
- G322980315
- UPC #
- 840191210983
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Overall Width
- 5-3/4 in
Details
- Item
- Waste Basket
- Color
- Brown
- Material
- Bamboo
Description
The MegaChef 10.5 x 5.75 Inch Rectangle Bamboo Waste Basket brings a sleek, eco-friendly touch to your home organization. Crafted from high-quality bamboo, this waste basket features a light, natural finish that adds warmth and elegance to any room. Its compact rectangular design makes it ideal for tight spaces, whether in the bathroom, office, or kitchen, while offering ample capacity for everyday waste. The sturdy bamboo construction ensures durability and longevity, making this waste basket not only functional but a lasting addition to your decor. With its minimalist aesthetic and versatile design, the MegaChef Bamboo Waste Basket complements a variety of interior styles, from modern to rustic. The natural grain of the bamboo creates a unique, textured surface that gives the basket a refined, organic look. It's easy to maintain-simply wipe clean with a damp cloth-and the lightweight design makes it easy to move around. Perfect for adding an eco-conscious touch to your home, the MegaChef Bamboo Waste Basket offers both style and practicality, helping you keep your spaces organized while keeping things beautifully natural.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.