Zoro Homepage

Bimetal Thermom, 2 In Dial, 0 to 220F

  • Mfr # PT2008G220

  • Zoro # G1847167


product price: $13.59
/ea

Key Features

Accuracy
+/-1.5%
Connection Location
Back
Dial Size
2 in
Stem Material
Stainless Steel
Stem Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2008G220
Zoro #
G1847167
UPC #
681035231012
Country of Origin
China

Dimensions

Dial Size
2 in
Stem Length
8 in
Stem Diameter
1/5 in
Dial Diameter
2 in

Details

Item
Analog Dial Thermometer
Accuracy
+/-1.5%
Connection Location
Back
Stem Material
Stainless Steel
Temp. Range (F)
0 Degrees to 220 Degrees
Sensing Element
Bimetal
Shatterproof
No
Long Reach
Yes
Construction
Stainless Steel Housing and Stem with Glass Lens
Housing Material
Stainless Steel
Resistance Rating
IP65
Lens Material
Glass
Scale
Fahrenheit
Scale Type
Dial
Temperature Range
0 Degrees to 200 Degrees F
Maximum Temperature F
220 Degrees F
Corrosion Resistant
Yes
Minimum Temperature F
0 Degrees F
Temperature Graduations
2 Degrees F
Vibration Resistant
No
Application
Agricultural
Lead Free
Yes
Functions
Indicating
Includes NIST-Traceable Certificate
No
Maximum Temperature °F
220 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Analog Dial Thermometer, Application Agricultural, 0 Degrees to 200 Degrees F, Stem Length 8 in, Dial Diameter 2 in, Stainless Steel Housing and Stem with Glass Lens, Back, Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.