GBC3125362EZ Laminator Roll Film- Gloss- 11-.50in.x200ft.- 3mil- Clear
- Mfr # 3125362EZ
- Zoro # G103784309
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Thickness
3 mil
For Use With
GBC - Sprint H925 and H950 Laminator
Finish
Glossy
Color
Clear
Laminating Sheet Width
11.50"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3125362EZ
- Zoro #
- G103784309
- UPC #
- 33816253629
- Country of Origin
- China
- Item
- Laminating Roll
- For Use With
- GBC - Sprint H925 and H950 Laminator
- Finish
- Glossy
- Color
- Clear
Dimensions
- Thickness
- 3 mil
- Laminating Sheet Width
- 11.50"
- Laminating Sheet Length
- 200 ft
Description
Glossy roll film is designed for use with GBC Spring H925 Laminator. EZ Load technology helps simplify and eliminate mistakes when loading the film while delivering a great laminating finish every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.