Shop GENERAL BINDING CORPORATION
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GBC1701680 Roll Film Laminator- 12in.- 120 Vac- Adjust Temp- 60Hz- Blue-Gray
- Mfr # GBC1701680
- Zoro # G003929312
product price:Â
$
1,441.99
/ea
Key Features
Width
17"
Thickness
1.7 mil to 10 mil
Height (In.)
11.3 in
Depth
18.1"
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBC1701680
- Zoro #
- G003929312
- UPC #
- -
- Country of Origin
- China
- Item
- Hot Laminator
- Color
- Gray
- Features
- Trimmer
- For Use With
- Photo
- Speed
- 3 ft/min
- Maximum Warm-up Time
- 1 Minute
- Input Voltage
- 120 V
- Processing Method
- Hot
Dimensions
- Width
- 17"
- Thickness
- 1.7 mil to 10 mil
- Height (In.)
- 11.3 in
- Depth
- 18.1"
- Maximum Lamination Width
- 12"
Description
Thermal roll laminator with unique EZLoad roll film is simple to use, fast and flexible. Ideal for broad-based applications in any size school, office or small business center. The RollSeal Ultima 35 EZload bridges the gap between pouch laminating and traditional roll laminators by offering a 12" roll laminator with a unique EZload Roll Film System. Load your film fast and mistake-free every time. Laminates widths up to 12" and all lengths. Laminator offers auto shutoff after one hour of nonuse and integrated trimmer so no more searching for scissors. Runs NAP II film with 1.7 mil to 10 mil thickness. Offers variable temperature, one-minute, warm-up time, and fixed speed of 3' per minute. Weighs 35.2 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.