18-1P STR TNC PVC OA FOIL SHD, PVC JKT GRY 105C 300V, 1000FT

  • Mfr # C0454A.41.10

  • Zoro # G1405872


product price:  $0.98
/ea
Sold in multiples of 25 for $24.50

Key Features

Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Count
1 Pair
Temperature Rating
105 Degrees Centigrade
Gauge
18 AWG (AMERICAN WIRE GAUGE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0454A.41.10
Zoro #
G1405872
UPC #
-
Country of Origin
Unknown

Details

Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Count
1 Pair
Temperature Rating
105 Degrees Centigrade
Gauge
18 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Stranded Conductor
Construction
Overall Aluminum Mylar Foil Shield
Voltage Rating
300V
Screen/Shield
Yes - This Has A Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.