
18-1T STR TNC PVC OA FOIL SHD, PVC JKT GRY 105C 300V, 1000FT
Mfr # C0455A.41.10
Zoro # G1433416
product price:Â $1.25
/ea
Sold in multiples of 25 for $31.25
Key Features
Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Type
Stranded Conductor
Temperature Rating
105 Degrees Centigrade
Construction
Overall Aluminum Mylar Foil Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0455A.41.10
Zoro #
G1433416
UPC #
-
Country of Origin
Unknown
Details
Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Type
Stranded Conductor
Temperature Rating
105 Degrees Centigrade
Construction
Overall Aluminum Mylar Foil Shield
Gauge
18 AWG (AMERICAN WIRE GAUGE)
Conductor Count
3 Conductor
Voltage Rating
300V
Screen/Shield
Yes - This Has A Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.