This item is Discontinued.

General Cable Speaker Cable, 1000 ft., 16AWG SSUB162.30.02

Speaker Cable, 1000 ft., 16AWG (Discontinued)

  • Mfr # SSUB162.30.02
  • Zoro # G4034563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUB162.30.02
Zoro #
G4034563
UPC #
079407456673
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
16 AWG
Nominal Outside Dia.
0.222 in
Spool Length
1000 ft
Conductor Size - Data Cable
16 AWG

Details

Jacket Material
PVC
Number of Conductors
2
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Standards
UL, cUL, RoHS Compliant, ISO 9001:2008
Item
Multi-Conductor
Jacket Material - Wire and Cable
PVC
Jacket Color
White
Shielded
No

Description

Multi-Conductor, Jacket Color White, Jacket Material PVC, Shielded No, Number of Conductors 2, Standards UL, cUL, RoHS Compliant, ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.