This item is Discontinued.

General Cable Speaker\\Control Cable, 1000 ft., 16AWG SSU164R.41.10

Speaker\\Control Cable, 1000 ft., 16AWG (Discontinued)

  • Mfr # SSU164R.41.10
  • Zoro # G4203945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSU164R.41.10
Zoro #
G4203945
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
16 AWG
Spool Length
1000 ft
Nominal Outside Dia.
0.219 in
Conductor Size - Data Cable
16 AWG

Details

Jacket Material
Premium PVC
Number of Conductors
4
Solid / Stranded
Solid
Shielded / Unshielded
Unshielded
Standards
UL, cUL, RoHS Compliant, ISO 9001:2008
Shielded
No
Item
Multi-Conductor
Jacket Color
Gray
Jacket Material - Wire and Cable
Premium Grade PVC
Plenum / Riser Rated
Riser Rated

Description

Multi-Conductor, Jacket Color Gray, Jacket Material Premium PVC, Shielded No, Number of Conductors 4, Standards UL, cUL, RoHS Compliant, ISO 9001:2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.