Shop GENERAL TOOLS

Digital Pipe Inspection System, 24 in. H

  • Mfr # DPS16-R30
  • Zoro # G4050116

product price: 
$
1,859.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
1 1/2 in to 12 in
Push Rod Length
100 ft
Voltage
3.7V, 5V
Power Source
Cordless
Overall Width
16 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DPS16-R30
Zoro #
G4050116
UPC #
681035017784
Country of Origin
Taiwan, Province of China
Item
Pipe Inspection System
Pipe Capacity
1 1/2 in to 12 in
Voltage
3.7V, 5V
Power Source
Cordless
Includes
2 GB SD Memory Card, AC Adapter with Cleaning Cloth and Liquid, Custom Hard Carrying Case, DCS1600 Video Borescope Handheld Recording Console, Pipe and Duct Inspection Probe and Reel Set
Operating Temp.
-4 Degrees to 140 Degrees F
Reel Type
Stainless Steel
Monitor System
8D202
Battery Capacity
2 Ah
Waterproof
IP68
Material of Construction
stainless steel
Number of Wheels
0
For Use With
48VG73, 48VG74, 48VG75, 48VG76
Features
(8) Bright White LEDs with 640 x 480 Pixel (VGA) Resolution, H16 DCS1600 Video Borescope Handheld Recording Console, Probe is Water-Tight (Depth of 33 ft./10m) and Flexible Enough to Make Two 90 Degrees Bends, Camera Head is Immune to Bathroom Toilet Cleaner, Unleaded Gasoline, Brake/Transmission Fluid and Machine Oil, Optics Yield Depth of Field of 0.4 in. (10mm) to Infinity
Battery Type
Rechargeable Li-Ion
Camera Type
Fixed
Cable Type
RCA Cable
Connector Type
AC Adapter
Product Type
Camera Reel and Monitor Systems
Material
Fiberglass Cable
Display Type
LCD Color TFT
Number of Lights
8
Display Interface
Push-Button
Data Transmission
SD Card
Minimum Operating Temperature
14 Degrees F
Tilt Sensing
Not Included
Maximum Operating Temperature
158 Degrees F
Resolution
640 × 480
Maximum Pipe Capacity
6 in
Cordless Tool Kit Contents
Bare Tool, Charger
Reel Material
Steel
Light Type
LED
Water Resistance Rating
IP68
Compatible Manufacturer Model Number
P16-CW, P16-R, P16-RT, P16-RTL
Distance Counting
Yes
Minimum Pipe Capacity
2 in
Camera Material
Stainless Steel
Function
Video Recording
Number of Batteries Included
0
Shell Material
Fiberglass Cable
Traction Material
Fiberglass Cable

Dimensions

Push Rod Length
100 ft
Overall Width
16 5/8 in
Overall Length
23 5/8 in
Camera Diameter
1.1 in
Monitor Size
3.5 in
Overall Height
24 in
Cable Dia.
0.23 in
Display Size
3 1/2 in
Cable Water Resistance Depth
50 ft
Camera Water Resistance Depth
33 ft
Cable Diameter
0.23 in
Cable/Push Rod Water Resistance Depth
50 ft
Cable/Push Rod Length
100 ft
Wire Rope Length
23 5/8 in
Length
23 5/8 in
Fits Chest Size
(8) Bright White LEDs with 640 x 480 Pixel (VGA) Resolution, H16 DCS1600 Video Borescope Handheld Recording Console, Probe is Water-Tight (Depth of 33 ft./10m) and Flexible Enough to Make Two 90 Degrees Bends, Camera Head is Immune to Bathroom Toilet Cleaner, Unleaded Gasoline, Brake/Transmission Fluid and Machine Oil, Optics Yield Depth of Field of 0.4 in. (10mm) to Infinity

Description

Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 3 1/2 in, Display Type LCD Color TFT, Display Interface Push-Button, Data Transmission SD Card, Tool Series Not Applicable, Camera Diameter 1.1 in, Resolution 640 × 480, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.