Shop VEVOR
See all product information
Create Account
Sewer Camera 165 ft/50m Self-Leveling Drain Camera with 10.1" Touchscreen
- Mfr # WP9612FT-0933
- Zoro # G023372105
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Monitor Size
10.1 in
Overall Width
15.75 in
Overall Height
14.97 in
Overall Length
17.33 in
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP9612FT-0933
- Zoro #
- G023372105
- UPC #
- 197988810933
- Country of Origin
- China
- Item
- Sewer Camera
- Material
- ABS
- Voltage
- 110 V
- Battery Capacity
- 4,500 mAh
Dimensions
- Monitor Size
- 10.1 in
- Overall Width
- 15.75 in
- Overall Height
- 14.97 in
- Overall Length
- 17.33 in
- Push Rod Length (Ft.)
- 165 ft (50 m)
- Cable Dia.
- 0.28 in (7 mm)
Description
VEVOR Sewer Camera, 165 ft/50m, Self-Leveling Drain Camera with 10.1" Touchscreen, 512Hz Transmitter & Distance Counter, IP67 Snake Plumbing Camera with Lights-12 LED, 32GB Card for Duct Pipe Precise and Efficient Locating Self-Leveling Function Semi-Rigid Snake Cable Convenient Cable Reel 10.1-Inch HD Touch Screen Ample Storage with 32GB SD Card Screen Resolution: 1080P,Battery Capacity: 4500mAh,LED Light: 12 PCS, Adjustable Brightness,Display Screen: 10.1 inch,Item Model Number: WP9612FT,Cable Diameter: 0.28 in / 7 mm,Cable Length: 165 ft / 50 m,Playback Format: MOV (Video) JPG (Photo),Case Material: ABS Case,Product Dimensions: 17.3 x 15.7 x 14.9 in / 440 x 400 x 380 mm,Net Weight: 28.2 lbs / 12.8 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.