FULL BRIM ACCESSORY WHITE
- Mfr # GH625W
- Zoro # G522937201
product price:Â
$
16.19
/ea
Key Features
Areas Covered
Brim
Product Type
Full-Brim Visor
Reusability
Reusable
Machine Washable
No
Compatible Series
GH500, GH501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH625W
- Zoro #
- G522937201
- UPC #
- 810084965832
- Country of Origin
- China
- Areas Covered
- Brim
- Product Type
- Full-Brim Visor
- Item
- Full-Brim Visor
- Reusability
- Reusable
- Color
- White
- Machine Washable
- No
- Compatible Series
- GH500, GH501
- Compatible Brand
- GENERAL ELECTRIC
- Moisture-Wicking
- No
- Compatible Product Type
- Safety Helmets
- Compatible Manufacturer Part Number
- GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- Material
- Polymer
- Shell Material
- Polymer
- Wire Color
- White
- Traction Material
- Polymer
Description
Full-Brim Visor, Material Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.