FULL BRIM ACCESSORY BLACK
- Mfr # GH625BK
- Zoro # G322936947
product price:Â
$
16.19
/ea
Key Features
Compatible Brand
GENERAL ELECTRIC
Moisture-Wicking
No
Machine Washable
No
Product Type
Full-Brim Visor
Compatible Manufacturer Part Number
GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH625BK
- Zoro #
- G322936947
- UPC #
- 810084963203
- Country of Origin
- China
- Compatible Brand
- GENERAL ELECTRIC
- Moisture-Wicking
- No
- Machine Washable
- No
- Product Type
- Full-Brim Visor
- Compatible Manufacturer Part Number
- GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- Areas Covered
- Brim
- Compatible Product Type
- Safety Helmets
- Material
- Polymer
- Item
- Full-Brim Visor
- Reusability
- Reusable
- Color
- Black
- Compatible Series
- GH500, GH501
- Shell Material
- Polymer
- Wire Color
- Black
- Traction Material
- Polymer
Description
Full-Brim Visor, Material Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.