Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH400, Blue

  • Mfr # GH400B

  • Zoro # G022937084


product price:  $75.19
/ea

Key Features

Series
GH400
Rotational Impact Absorbing Technology
Koroyd(R)
Dielectric
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Includes Reflective Decals
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH400B
Zoro #
G022937084
UPC #
810084962992
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Series
GH400
Rotational Impact Absorbing Technology
Koroyd(R)
Dielectric
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Includes Reflective Decals
No
Includes Chin Strap
Yes
Includes Accessory Slots
Yes
Impact Absorbing Material
Polycarbonate
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Suspension Adjustment Type
Ratchet
Venting
Yes
Item
Hard Hat
Shell Color
Blue
Shell Material
ABS
Headwear Style
Climbing
Shell Pattern
Solid
Standards
ANSI Z89.1-2014
Weight
0.93 lb
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
Reverse Donning
Non-Reversible

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.