Shop GENERAL ELECTRIC.

Hard Hat, Full Brim, GH329, White Carbon

  • Mfr # GH329CW

  • Zoro # G122937526


product price:  $41.79
/ea

Key Features

Includes Reflective Decals
No
Number of Suspension Points
4
Shell Color
White Carbon
Standards
ANSI Z89.1-2014
Dielectric
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH329CW
Zoro #
G122937526
UPC #
810084962152
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Reflective Decals
No
Number of Suspension Points
4
Shell Color
White Carbon
Standards
ANSI Z89.1-2014
Dielectric
Yes
Headwear Style
Full Brim
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
Includes Accessory Slots
Yes
Shell Material
Polyethylene
Series
GH329
Shell Pattern
Solid
Accessory Mounting Options
Earmuff Mount
Weight
0.9 lb
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
ANSI Impact Type
Type 1
Venting
No
Item
Hard Hat
ANSI Electrical Class
Class E

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH329

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.