Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH401, Black

  • Mfr # GH401BK

  • Zoro # G622937279


product price:  $75.19
/ea

Key Features

Venting
No
Size - Alpha
One Size
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH401BK
Zoro #
G622937279
UPC #
810084963081
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Venting
No
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Shell Color
Black
ANSI Impact Type
Type 1
Impact Absorbing Material
Polycarbonate
Includes Accessory Slots
Yes
Weight
0.93 lb
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Standards
ANSI Z89.1-2014
Item
Hard Hat
Series
GH401
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Headwear Style
Climbing
Includes Reflective Decals
No
Shell Material
ABS
Rotational Impact Absorbing Technology
Koroyd(R)
Reverse Donning
Non-Reversible
Dielectric
Yes
Shell Pattern
Solid
ANSI Electrical Class
Class C, Class E, Class G

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.