Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH401, Green

  • Mfr # GH401GN

  • Zoro # G122937489


product price:  $77.59
/ea

Key Features

Headwear Style
Climbing
Series
GH401
Venting
No
ANSI Electrical Class
Class C, Class E, Class G
Standards
ANSI Z89.1-2014
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH401GN
Zoro #
G122937489
UPC #
810084963104
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Headwear Style
Climbing
Series
GH401
Venting
No
ANSI Electrical Class
Class C, Class E, Class G
Standards
ANSI Z89.1-2014
Reverse Donning
Non-Reversible
Shell Material
ABS
Dielectric
Yes
Includes Chin Strap
Yes
ANSI Impact Type
Type 1
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Shell Pattern
Solid
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Rotational Impact Absorbing Technology
Koroyd(R)
Item
Hard Hat
Impact Absorbing Material
Polycarbonate
Suspension Adjustment Type
Ratchet
Shell Color
Green
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Weight
0.93 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.