Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH401, Orange

  • Mfr # GH401O

  • Zoro # G022937749


product price:  $77.59
/ea

Key Features

Reverse Donning
Non-Reversible
Suspension Adjustment Type
Ratchet
Venting
No
ANSI Impact Type
Type 1
Includes Reflective Decals
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH401O
Zoro #
G022937749
UPC #
810084963111
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Reverse Donning
Non-Reversible
Suspension Adjustment Type
Ratchet
Venting
No
ANSI Impact Type
Type 1
Item
Hard Hat
Includes Reflective Decals
No
Headwear Style
Climbing
Impact Absorbing Material
Polycarbonate
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Includes Chin Strap
Yes
Shell Color
Orange
ANSI Electrical Class
Class C, Class E, Class G
Shell Pattern
Solid
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Dielectric
Yes
Includes Accessory Slots
Yes
Rotational Impact Absorbing Technology
Koroyd(R)
Shell Material
ABS
Series
GH401
Standards
ANSI Z89.1-2014
Weight
0.93 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.