Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH401, Gray

  • Mfr # GH401G

  • Zoro # G422937806


product price:  $77.59
/ea

Key Features

ANSI Impact Type
Type 1
Shell Material
ABS
Venting
No
Headwear Style
Climbing
Impact Absorbing Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH401G
Zoro #
G422937806
UPC #
810084963098
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

ANSI Impact Type
Type 1
Shell Material
ABS
Venting
No
Headwear Style
Climbing
Impact Absorbing Material
Polycarbonate
Series
GH401
Shell Pattern
Solid
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Suspension Adjustment Type
Ratchet
Standards
ANSI Z89.1-2014
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
Shell Color
Gray
Includes Chin Strap
Yes
Weight
0.93 lb
ANSI Electrical Class
Class C, Class E, Class G
Item
Hard Hat
Rotational Impact Absorbing Technology
Koroyd(R)
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Dielectric
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.