Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH500, Black

  • Mfr # GH500BK

  • Zoro # G522937362


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Shell Pattern
Solid
Includes Chin Strap
Yes
Shell Color
Black
Dielectric
Yes
Includes Accessory Slots
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH500BK
Zoro #
G522937362
UPC #
810084964200
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Shell Pattern
Solid
Includes Chin Strap
Yes
Shell Color
Black
Dielectric
Yes
Includes Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Item
Hard Hat
Weight
1.15 lb
Standards
ANSI Z89.1-2014
Venting
Yes
ANSI Impact Type
Type 2
Reverse Donning
Non-Reversible
Shell Material
ABS
Rotational Impact Absorbing Technology
Koroyd(R)
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Includes Reflective Decals
No
Impact Absorbing Material
Polycarbonate
Headwear Style
Climbing
ANSI Electrical Class
Class C
Series
GH500

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 1.15 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.