HARD HAT FULL BRIM NON VENTED HI-VIS

  • Mfr # GH329HN

  • Zoro # G022937824


product price:  $17.99
/ea

Key Features

Reverse Donning
Non-Reversible
Weight
0.9 lb
Shell Material
Polyethylene
ANSI Electrical Class
Class E
Headwear Style
Full Brim
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH329HN
Zoro #
G022937824
UPC #
810084965627
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Reverse Donning
Non-Reversible
Weight
0.9 lb
Shell Material
Polyethylene
ANSI Electrical Class
Class E
Headwear Style
Full Brim
High-Visibility
High-Visibility
Dielectric
Yes
Suspension Adjustment Type
Ratchet
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Number of Suspension Points
4
Series
GH329
Accessory Mounting Options
Earmuff Mount
Item
Hard Hat
Includes Chin Strap
Yes
Includes Reflective Decals
No
Shell Color
Fluorescent Lime
Includes Accessory Slots
Yes
Shell Pattern
Solid
ANSI Impact Type
Type 1
Venting
No
Standards
ANSI Z89.1-2014

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH329

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.