HARD HAT FULL BRIM VENTED HI-VIS

  • Mfr # GH328HN

  • Zoro # G222937525


product price:  $17.99
/ea

Key Features

Weight
0.9 lb
Series
GH328
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount
Reverse Donning
Non-Reversible
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH328HN
Zoro #
G222937525
UPC #
810084965566
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Weight
0.9 lb
Series
GH328
Includes Accessory Slots
Yes
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount
Reverse Donning
Non-Reversible
Number of Suspension Points
4
Venting
Yes
Suspension Adjustment Type
Ratchet
Headwear Style
Full Brim
Includes Reflective Decals
No
Shell Color
Fluorescent Lime
ANSI Electrical Class
Class C
Shell Pattern
Solid
High-Visibility
High-Visibility
Shell Material
Polyethylene
Standards
ANSI Z89.1-2014
ANSI Impact Type
Type 1
Includes Chin Strap
Yes
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH328

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.