Grocery Paper Bags, 35 lb Capacity, 6, 6 x 363 x 1106, Kraft, 500PK

  • Mfr # 18406

  • Zoro # G407270447


product price:  $20.69
/pk 500, $0.04/ea

Key Features

Width
6"
Color
Kraft
Depth
3.63"
Bag Material
Paper
Height
11.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18406
Zoro #
G407270447
UPC #
76955701385
Country of Origin
United States

Dimensions

Width
6"
Depth
3.63"
Height
11.06"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#6
Load Rating
35 lb
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Standards
Cedar Grove Composting Approved
Application
Grocery
Grade
Standard-Duty

Description

Get your groceries home safely with sturdy, gusseted paper bags Selfopening thumb notches increase ease of use Convenient bags are an economical selection for busy grocery stores and other hightraffic environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.