Shop GENERAL

Grocery Paper Bags, 50 lb Capacity, No 16, 7.75" x 4.81" x 16", Kraft, PK500, 500PK

  • Mfr # 29816

  • Zoro # G606434596


product price:  $49.79
/pk 500, $0.10/ea

Key Features

Width
7-3/4 in
Color
Kraft
Depth
4.81 in
Bag Material
Paper
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29816
Zoro #
G606434596
UPC #
79594298162
Country of Origin
United States

Dimensions

Width
7-3/4 in
Depth
4.81 in
Height
16 in

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#16
Load Rating
50 lb
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Bag Features
Heavy-Duty
Paper Grade
80 gsm
Closure Type
Open Face
Recycled Content
40%
Basis Weight
50#

Description

Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.