Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Get Reddi Paper Bag, Mercado Size, 65# Basis Weight, Twisted Rope Handles, 13 x 7 x 17, Brown, 250PK
Mfr # KRFTW13717
Zoro # G523333774
product price:Â
$
124.99
/pk 250, $0.50/ea
Free Shipping & Returns
Key Features
Width
13 in
Color
Brown
Depth
7 in
Bag Material
Kraft Paper
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRFTW13717
- Zoro #
- G523333774
- UPC #
- 762935094218
- Country of Origin
- Bangladesh
Dimensions
- Width
- 13 in
- Depth
- 7 in
- Height
- 17 in
- Thickness
- 0.01 mil
- Bag Size Type
- Mercado
Details
- Item
- Paper Bag
- Color
- Brown
- Bag Material
- Kraft Paper
- Recycled Content
- 0%
- Bag Name
- Mercado
- Recycled Paper
- No
- Bag Handle
- Rope
- Closure Type
- Open
- Volume Capacity
- 10 lb
- Basis Weight
- 65#
- For Use With
- General Groceries
- Material
- Kraft Paper
- Grade
- Heavy Duty
- Bag Use Scenario
- General Grocery
Description
Twisted rope handles for easy carrying, high basis weight to reduce the risk of tears or rips when packed with heavy items, rectangular base allow bag to stand upright.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.