This item is Discontinued.

General Tools Hvy Duty Tube Cutter, 1/4 to 1-5/8in Cap 125

Hvy Duty Tube Cutter, 1/4 to 1-5/8in Cap (Discontinued)

  • Mfr # 125
  • Zoro # G0338147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125
Zoro #
G0338147
UPC #
038728120151
Country of Origin
China

Dimensions

Overall Length (In.)
6-1/2
Hex Size (In.)
1/4 to 1 5/8
Outside Dia. Cutting Capacity
0.25 in - 1.63 in

Details

Cutting Capacity
1/4" to 1-5/8"
Cuts
Copper, Aluminum, Brass, Thin Wall Tubing and Stainless Steel
Body Material
Steel
Cutting Action
Bearing Tool Steel Cutter Wheel
Handle Design
Knob
Blade Material
Tool Steel
Type
Cutting Wheel
Hose Capacity (In.)
1/4 a 1-5/8
Construction
Steel
Capacity (In.)
1/4 to 1 5/8
Tube Capacity (In.)
1/4 a 1-5/8
Features
Full Size Fold Out Reamer, Flared Grooved Rollers Allow Cuts Close To A Flared End
Item
Tube Cutter
Function
Cuts Copper, Aluminum, Brass, Thin Wall Tubing and Stainless Steel
PVC Pipe Capacity (In.)
1/4 a 1-5/8
Replacement Wheel
3ZH47, 3ZH48
Product Type
Tubing Cutter
Minimum Cutting Capacity
0.25 in
Material Application
Aluminum, Brass, Copper, Stainless Steel
Maximum Cutting Capacity
1.63 in

Description

Tube Cutter, Blade Material Tool Steel, Features Full Size Fold Out Reamer, Flared Grooved Rollers Allow Cuts Close To A Flared End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.