Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH Flora Bloom 6 Gallon
Mfr # GL56718025
Zoro # G505979075
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 x 9.5 x 16.5 inches
- Material organic and natural ingredients
- Color White
- Height 16.5
- Length 11.5
Product Information
- Brand General Hydroponics
- MFR # GL56718025
- Zoro # G505979075
- UPC # 793094014373
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 11.5 x 9.5 x 16.5 inches |
Height | 16.5 |
Length | 11.5 |
Width | 9.5 |
Details
Description
* Stimulates Flower And Fruit Development
* Enhances Flavor, Aroma And Essential Oils
* Provides High Phosphorous, Potassium, Magnesium And Sulfur
* No Assembly Required
* Enhances Flavor, Aroma And Essential Oils
* Provides High Phosphorous, Potassium, Magnesium And Sulfur
* No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler (494585)
- CLOROX Clorox 30036 2x Ultra Stain Fighter & Color Booster Original Scent; 22 oz (107339)
- LINK HANDLES 38 in L Pro D Spade Handle (66653)
- MELNOR 9538 DELUXE PULSATING SPRINKLER (9570)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 12'x250' (50012)
- MSI Grey 0.20 Cu. Ft. Per Bag (0.2 In. ) Gravel Pebbles Bagged Landscape Rock (ZOR-LSC-0144)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 8''x250' (50008)
- DEWITT Sunbelt Woven Ground Cover, 4 ft.X300 ft. (SBLT4300)
- GCI Steel Fabric Pins 6"x1" 11 guage - 1000 count (01000)
- General Hydroponics Landscape Fabric & Fertilizers