Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH Flora Micro 6 Gallon
Mfr # GL56718135
Zoro # G205978989
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.7 x 16.3 x 1.3 inches
- Material organic and natural ingredients
- Color White
- Height 16.5
- Length 11.5
Product Information
- Brand General Hydroponics
- MFR # GL56718135
- Zoro # G205978989
- UPC # 793094014175
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 11.7 x 16.3 x 1.3 inches |
Height | 16.5 |
Length | 11.5 |
Width | 9.5 |
Details
Description
* Excellent for all media
* Booster formula
* Combine FloraMicro 5-0-1 with FloraBloom and FloraGro to create a nutrient mix tailor-made for your plants
* Ideal for hydroponic applications and as a nutrient supplement for potted plants
* Contains an N-P-K of 5-0-1
* Not sold in IL
* Booster formula
* Combine FloraMicro 5-0-1 with FloraBloom and FloraGro to create a nutrient mix tailor-made for your plants
* Ideal for hydroponic applications and as a nutrient supplement for potted plants
* Contains an N-P-K of 5-0-1
* Not sold in IL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Filter Fuel Water Block (496)
- THE OUTDOOR PLUS 56 x 38 Rectangular Canvas Cover (OPT-CVR-5638)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- SUNCAST Oasis Backyard Vertical Deck Box (VDB1000CG)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- DRAMM Drammatic K Organic Fish & Kelp Fertilizer (2-5-1), 5 gal. (1024251)
- JOLLY GARDENER Organic Cow Manure 0.75 ft│ (50055027)
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W (9725-OS)
- LILLY MILLER Alaska Organic Liquid All Purpose Plant Food 1 qt (100099247)
- DOMINATOR XL POLYMERIC SAND Titanium Gray (DPSXL40TG)
- General Hydroponics Landscape Fabric & Fertilizers