Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH Flora Nectar FruitnFusion Gallon
Mfr # GL56732177
Zoro # G005979087
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 6 x 12 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 14
Product Information
- Brand General Hydroponics
- MFR # GL56732177
- Zoro # G005979087
- UPC # 793094016032
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6 x 6 x 12 inches |
Height | 10 |
Length | 14 |
Width | 10 |
Details
Description
* FloraNectar contains all natural raw cane sugar, molasses, malt syrup, select plant-based esters, L-amino acids, organic acids, vitamins and essential minerals
* This unique blend of ingredients helps your plants regulate enzymes that trigger specific reactions involved in maintaining optimal metabolism
* This allows your plants to achieve a balance between respiration and photosynthesis in high-intensity growing environments where the rate of respiration can sometimes exceed the rate of photosynthesis
* Not sold in IL
* Not sold in IL
* This unique blend of ingredients helps your plants regulate enzymes that trigger specific reactions involved in maintaining optimal metabolism
* This allows your plants to achieve a balance between respiration and photosynthesis in high-intensity growing environments where the rate of respiration can sometimes exceed the rate of photosynthesis
* Not sold in IL
* Not sold in IL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVION Insect Granule (25lb) (53202)
- POLLAK Pollak 14-117 7-Way RV Trailer End Cable with Plug - 8' (14-117)
- TEEJET Conjet Adjustable Spray Tip (PK-38720-PPB-X18)
- AMERICAN YARD PRODUCTS Blade Drive V-Belt, Primary (174368)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X10)
- ULTRATECH DeWatering Bag 15' L x 15' W (FLT617)
- ROSS Ross Root Feeder (EGP12044)
- RUBBERIFIC Tree Ring, Rubber, 36 Inch Diameter, Brown (RING36ET)
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 5000 sq ft (056302)
- General Hydroponics Landscape Fabric & Fertilizers