2XLaurylTryptoseBroth, 10 mL, PK100
- Mfr # 16GL-1210-102X
- Zoro # G5993276
product price:Â
$
218.99
/pk of 100, $2.19/ea
Free Shipping & Returns
Key Features
Size
10 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Application
Detection of Coliform Organisms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16GL-1210-102X
- Zoro #
- G5993276
- UPC #
- -
- Country of Origin
- United States
- Item
- 2X Lauryl Tryptose Broth
- Standards
- European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Shelf Life
- 180 day
- Package Type
- Screwthread Tube
- Application
- Detection of Coliform Organisms
- Product Form
- Liquid
- Container Type
- Tube
- Media Type
- 2X Lauryl Tryptose Broth
Dimensions
- Size
- 10 mL
- Bottle Size
- 10 mL
- Size - Alpha
- 10 mL
- Container Size
- 10 mL
Description
2X Lauryl Tryptose Broth, Media Type 2X Lauryl Tryptose Broth, Size 10 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Detection of Coliform Organisms, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.