MacConkey Broth, 10mL, PK100
Mfr # 16GL-1900-10
Zoro # G5912697
product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns
Key Features
Size
10 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16GL-1900-10
Zoro #
G5912697
UPC #
-
Country of Origin
United States
Dimensions
Size
10 mL
Details
Item
MacConkey Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Product Form
Liquid
Container Type
Tube
Media Type
MacConkey Broth
Description
MacConkey Broth, Media Type MacConkey Broth, Size 10 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.