Culture Tube, 50mL, 150mm L, Glass, PK48

  • Mfr # KC45066-25150
  • Zoro # G7420336
product price: 
$
432.99
/pk of 48, $9.02/ea
Free Shipping & Returns

Key Features

For Use With
Biohazard Test Protocols
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
1.69 oz
Labware Length - English
5.9 in
Liner
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC45066-25150
Zoro #
G7420336
UPC #
-
Country of Origin
Mexico
Item
Culture Tube
For Use With
Biohazard Test Protocols
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
1.69 oz
Liner
None
Autoclavable
Yes
Special Features
Kimcote Safety Coating
Graduation Subdivisions
Not Graduated
Labware Body Color
Clear
Labware Tube Type
Test Tube
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Graduation Range
Not Graduated
Labware Nominal Capacity - Metric
50 mL
Closure Material
Phenolic
Nominal Capacity - English
1.69 fl oz
Basic Material
Glass
Includes Closure
Yes
Body Material
Borosilicate Glass
Clarity
Clear
Tube Type
Culture Tube
Graduated
No
Closure Liner Design
Solid
Body Color
Colorless
Labware ASTM Specification
E982, Class A, Type VI
Nominal Capacity - Metric
50 mL
Closure Color
Black
Bottom Shape
Round
Compatible Product Type
Biohazard Test Protocols

Dimensions

Labware Length - English
5.9 in
GPI Thread Size/Finish
24-410
Labware Outside Dia. - Metric
25 mm
Labware Screw Closure Size
24-410mm
Labware Length - Metric
150 mm
Body Diameter - Metric
25 mm
Screw Closure Size
24-410 mm
Overall Height - Metric
150 mm

Description

Culture Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 25 mm, Nominal Capacity - English 1.69 fl oz, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 24-410 mm, For Use With Biohazard Test Protocols, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Kimcote Safety Coating, Basic Material Glass

Ratings & reviews