Glass Cleaner, 64 oz, Bottle
- Mfr # 880757
- Zoro # G404914689
product price:Â
$
22.65
/ea
Key Features
Container Type
Bottle
Container Size
64 oz
Surfaces for Use On
Appliances, Ceramic, Chrome, Enamel, Formica, Marble, Mirrors, Plastic, Porcelain, Stainless Steel, Vinyl, Windows
Removes
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 880757
- Zoro #
- G404914689
- UPC #
- 42909040572
- Country of Origin
- United States
Dimensions
- Container Size
- 64 oz
Details
- Item
- Glass Cleaner
- Container Type
- Bottle
- Surfaces for Use On
- Appliances, Ceramic, Chrome, Enamel, Formica, Marble, Mirrors, Plastic, Porcelain, Stainless Steel, Vinyl, Windows
- Removes
- Grease
Description
Gpm no-streak glass cleaner, 64 oz. Bottle - 880757 professional glass cleaner with a no-streak formula. Cleans and shines - no streaking or hazing. Removes grease. Keeps surface cleaner longer. Cleans and shines bare, non-porous surfaces such as windows, appliances, mirrors, chrome, stainless steel, plastic, porcelain, marble, ceramic, vinyl, enamel, and formica.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.