Shop All Paper Bags
General
Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, Kraft, PK500
Mfr # 18404
Zoro # G4058675
original price:
$18.99
9% off
new price: $17.19
/pk 500, $0.03/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name #4
- Bag Material Paper
- Width 5"
- Depth 3.33"
- Color Kraft
Product Information
- Brand General
- MFR # 18404
- Zoro # G4058675
- UPC # 79594184045
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5" |
Depth | 3.33" |
Height | 9-3/4 in |
Details
Description
General Grocery Paper Bags, 30 lbs Capacity, #4, 5"w x 3.33"d x 9.75"h, Kraft, 500 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- BSC PREFERRED 18'' x 70 Gauge x 1500' Cast Hand Stretch Film, 4PK (S-2187)
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- CANON CANON COMP. IR 1018/1019/ 1020/1022/1023/1024/1025 (0386B003AA)
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- GENERAL Paper Bags, 50 lbs Cap., #12, 7"w x 4.38"d x 13.75"h, Kraft, PK500 (29812)
- GENERAL Paper Bags, 35 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, White, PK500 (51046)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- General Shipping & Packing Bags