Paper Bags, 30 lbs Cap., No 2, 4.31"w x 2.44"d x 7.88"h, White, PK500

  • Mfr # 51002

  • Zoro # G4059725


product price: $19.99
/pk 500, $0.04/ea

Key Features

Width
4.31"
Color
White
Depth
2.44"
Bag Material
Paper
Height
7.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51002
Zoro #
G4059725
UPC #
79594510028
Country of Origin
United States

Dimensions

Width
4.31"
Depth
2.44"
Height
7.88"

Details

Item
Bags
Color
White
Bag Material
Paper
Bag Name
#2
Load Rating
30 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved

Description

General Grocery Paper Bags, 30 lbs Capacity, #2, 4.31"w x 2.44"d x 7.88"h, White, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.